Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45360BPT "Granby" 3 Bulb Bathroom Light

Item: KK45360BPT
Finish: Brushed Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $252.00

Price: $184.97 (Pricing is for Brushed Pewter)

Details and Dimensions

Height 9-1/2"
Width 25"
Extension From Wall 6-1/2"
Backplate Dimension 6'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs