Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK45358BPT "Granby" 1 Bulb Wall Sconce

Item: KK45358BPT
Finish: Brushed Pewter
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 14"
Width 5-1/4"
Extension From Wall 7-1/2"
Backplate Dimension 5-1/8'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 2 lbs