Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Kichler
>
KK45317BK
Kichler KK45317BK "Suspension" 3 Bulb Bathroom Light
| Item: | KK45317BK |
| Finish: | Black (Painted) |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $220.11 (Pricing is for Black (Painted))
Details and Dimensions
| Height | 5" |
| Width | 30-1/4" |
| Extension From Wall | 4-9/10" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Steel |
| Weight | 7 lbs |


