Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45315BK "Suspension" 1 Bulb Wall Sconce

Item: KK45315BK
Finish: Black (Painted)
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $160.50

Price: $117.81 (Pricing is for Black (Painted))

Details and Dimensions

Height 7"
Width 9-1/2"
Extension From Wall 4-1/2"
Backplate Dimension 7'' x 5''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Construction Steel
Weight 3 lbs