Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45302OZ "Wickham" 3 Bulb Bathroom Light

Item: KK45302OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9-1/2"
Width 25-1/2"
Extension From Wall 6"
Backplate Dimension 9'' W x 5'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Voltage 120V
Construction Steel
Weight 5 lbs