X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45300OZ "Wickham" 1 Bulb Wall Sconce

Item: KK45300OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 12-3/4"
Width 5-1/2"
Extension From Wall 8"
Backplate Dimension 9'' x 5''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Dry
Construction Steel
Weight 2 lbs