X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45284MIZ "Lacey" 4 or more Bulb Bathroom Light

Item: KK45284MIZ
Finish: Mission Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $552.00

Price: $405.17 (Pricing is for Mission Bronze)




Details and Dimensions

Height 10"
Width 31"
Extension From Wall 8-1/4"
Backplate Dimension 9'' W x 5'' H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal Diffuser
Shade White Organza With Brown Trim (MIZ) or Grey Trim (AP)
Voltage 120V
Construction Steel
Weight 5 lbs