X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45283AP "Lacey" 3 Bulb Bathroom Light

Item: KK45283AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 22"
Extension From Wall 8-1/4"
Backplate Dimension 9'' W x 5'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up Light
Glass Type Opal Diffuser
Shade White Organza With Brown Trim (MIZ) or Grey Trim (AP)
Voltage 120V
Construction Steel
Weight 3 lbs