Kichler KK45282MIZ "Lacey" 2 Bulb Bathroom Light
| Item: | KK45282MIZ |
| Finish: | Mission Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $186.09 (Pricing is for Mission Bronze)
Details and Dimensions
| Height | 10" |
| Width | 14" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Voltage | 120V |
| Construction | Steel |
| Weight | 2 lbs |
| Additional Information | Cased opal Diffuser, White organza shade with Brown trim |


