X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45282AP "Lacey" 2 Bulb Bathroom Light

Item: KK45282AP
Finish: Antique Pewter
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $291.00

Price: $213.59 (Pricing is for Antique Pewter)




Details and Dimensions

Height 10"
Width 14"
Extension From Wall 8-1/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal Diffuser
Shade White Organza With Brown Trim (MIZ) or Grey Trim (AP)
Voltage 120V
Construction Steel
Weight 2 lbs