Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK45281AP "Lacey" 1 Bulb Wall Sconce

Item: KK45281AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10-3/4"
Width 5"
Extension From Wall 7"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Cased Opal / Metallic Frosted
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 2 lbs