X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45056OZ "Monroe" 4 or more Bulb Bathroom Light

Item: KK45056OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $253.50

Price: $169.08 (Pricing is for Olde Bronze)



Details and Dimensions

Height 11-1/2"
Width 36"
Extension From Wall 8"
Backplate Dimension 36'' W x 4-1/2'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Light Umber Etched (OZ), Satin Etched (NI)
Shade Material Glass
Voltage 120V
Construction Steel
Weight 11 lbs