Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK45055OZ "Monroe" 3 Bulb Bathroom Light

Item: KK45055OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 11-1/2"
Width 24"
Extension From Wall 8"
Backplate Dimension 24'' W x 4-1/2'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Light Umber Etched (OZ), Satin Etched (NI)
Shade Material Glass
Voltage 120V
Construction Steel
Weight 8 lbs