X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43233OZ "Camerena" Down Light Pendant

Item: KK43233OZ
Finish: Olde Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 9-1/4"
Width 15-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type (NI) White Scavo (OB) Light Umber Inside
Shade Material Glass
Voltage 120V
Weight 7 lbs