X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK43232OZ "Camerena" Semi Flush Mount Ceiling Light

Item: KK43232OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $171.00

Price: $110.06 (Pricing is for Olde Bronze)



Details and Dimensions

Height 14-1/2"
Width 18"
Diameter 18"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White Scavo With Light Umber Inside Tint
Shade Material Glass
Weight 6 lbs