Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK43231OZ "Camerena" Linear Pendant

Item: KK43231OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23-1/4"
Width 37-1/4"
Length 15-3/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type (NI) White Scavo (OB) Light Umber Inside
Shade Material Glass
Chain Length 72"
Weight 13 lbs