X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43230OZ "Camerena" Mini Pendant

Item: KK43230OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $90.00

Price: $60.03 (Pricing is for Olde Bronze)



Details and Dimensions

Height 16-1/2"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type (NI) White Scavo (OB) Light Umber Inside
Shade Material Glass
Chain Length 36"
Weight 4 lbs