Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK43229OZ "Camerena" Up Light Pendant

Item: KK43229OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 31-3/4"
Width 20"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 200 W
Total Fixture Wattage 200 W
Glass Type (NI) White Scavo (OB) Light Umber Inside
Shade Material Glass
Chain Length 72"
Weight 16 lbs