X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK43228OZ "Camerena" Up Light Pendant

Item: KK43228OZ
Finish: Olde Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27-1/4"
Width 15-1/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type (NI) White Scavo (OB) Light Umber Inside
Shade Material Glass
Chain Length 72"
Weight 12 lbs