X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43227OZ "Camerena" Up Light Pendant

Item: KK43227OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-1/2"
Width 18"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White Scavo With Light Umber Inside Tint
Shade Material Glass
Chain Length 72"
Weight 12 lbs