X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK43226OZ "Camerena" Mid Sized Chandelier

Item: KK43226OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $516.00

Price: $344.17 (Pricing is for Olde Bronze)



Details and Dimensions

Height 34-1/2"
Width 30"
Diameter 30"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type (NI) White Scavo (OB) Light Umber Inside
Shade Material Glass
Chain Length 72"
Weight 26 lbs
Voltage 120V