X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43225OZ "Camerena" Mid Sized Chandelier

Item: KK43225OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 29"
Width 27"
Diameter 27"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type White Scavo With Light Umber Inside Tint
Shade Material Glass
Chain Length 72"
Weight 16 lbs
Voltage 120V