X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43172OZ "Monroe" Down Light Pendant

Item: KK43172OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-3/4"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 7 lbs