X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43167OZ "Monroe" Entrance / Foyer Pendant

Item: KK43167OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 40-3/4"
Width 27"
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Chain Length 72"
Weight 19 lbs