X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43165OZ "Monroe" Entrance / Foyer Pendant

Item: KK43165OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $360.00

Price: $240.12 (Pricing is for Olde Bronze)



Details and Dimensions

Height 27"
Width 15"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 72"
Weight 10 lbs