X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43164OZ "Monroe" Up Light Pendant

Item: KK43164OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 32-3/4"
Width 26-3/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Light Umber Etched
Shade Material Glass
Chain Length 72"
Voltage 120V
Weight 15 lbs