X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43163OZ "Monroe" Up Light Pendant

Item: KK43163OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $234.00

Price: $156.08 (Pricing is for Olde Bronze)



Details and Dimensions

Height 25"
Width 17-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Light Umber Etched
Shade Material Glass
Chain Length 72"
Voltage 120V
Weight 9 lbs