X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43162OZ "Monroe" Mini Pendant

Item: KK43162OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Light Umber Etched
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 4 lbs