X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43160OZ "Monroe" Linear Pendant

Item: KK43160OZ
Finish: Olde Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-1/4"
Width 34-1/2"
Length 14"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Light Umber Etched
Shade Material Glass
Chain Length 72"
Weight 12 lbs