X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43159OZ "Monroe" Mid Sized Chandelier

Item: KK43159OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 37-3/4"
Width 33-1/2"
Diameter 33-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Light Umber Etched
Shade Material Glass
Chain Length 72"
Weight 31 lbs
Voltage 120V