X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK43158OZ "Monroe" Mid Sized Chandelier

Item: KK43158OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 25"
Width 27"
Diameter 27"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Light Umber Etched
Shade Material Glass
Chain Length 72"
Weight 17 lbs
Voltage 120V