Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42885NI "Nicholson" Large Foyer Chandelier

Item: KK42885NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 32"
Width 34-1/2"
Diameter 34-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 72"
Weight 20 lbs
Voltage 120V