Kichler KK42882NI "Nicholson" Entrance / Foyer Pendant
| Item: | KK42882NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $190.10 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 21-1/2" |
| Width | 13" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Satin Etched |
| Chain Length | 72" |
| Weight | 8 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


