Kichler KK42880NI "Nicholson" Mini Pendant
| Item: | KK42880NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $55.03 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 9" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched |
| Chain Length | 72" |
| Weight | 4 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


