Kichler KK42879NI "Nicholson" Semi Flush Mount Ceiling Light
| Item: | KK42879NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $90.05 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 13-1/4" |
| Width | 16" |
| Backplate Dimension | "6"" Diameter" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Satin Etched |
| Weight | 6 lbs |


