Kichler KK42866SWZ "Laurel" Semi Flush Mount Ceiling Light
| Item: | KK42866SWZ |
| Finish: | Shadow Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $298.15 (Pricing is for Shadow Bronze)
Details and Dimensions
| Height | 19-1/4" |
| Width | 20-1/4" |
| Backplate Dimension | "5"" Diameter" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Shade Type | Drum |
| Weight | 8 lbs |
| Additional Information | Clear Diffuser with Beige Fabric Inner Shade |


