X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42865SWZ "Lara" Mini Pendant

Item: KK42865SWZ
Finish: Shadow Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-3/4"
Width 8-3/4"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Cylinder with Etched Beige Inner Glass Candle
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No