Kichler KK42862SWZ "Laurel" Mid Sized Chandelier
| Item: | KK42862SWZ |
| Finish: | Shadow Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $598.30 (Pricing is for Shadow Bronze)
Details and Dimensions
| Height | 32-5/8" |
| Width | 36" |
| Diameter | 36" |
| Length | 18" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Clear Cylinder w/ Etched Beige inner glass candle |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 16 lbs |
| Voltage | 120V |


