Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42861SWZ "Lara" Mid Sized Chandelier

Item: KK42861SWZ
Finish: Shadow Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $777.00

Price: $570.32 (Pricing is for Shadow Bronze)

Details and Dimensions

Height 32-3/8"
Width 26-3/4"
Diameter 26-3/4"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Clear Cyliner w/Etched Beige Inner Glass Candle
Shade Material Glass
Chain Length 72"
Weight 13 lbs
Voltage 120V