X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42860SWZ "Laurel" Mini Chandelier

Item: KK42860SWZ
Finish: Shadow Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $495.00

Price: $363.33 (Pricing is for Shadow Bronze)



Details and Dimensions

Height 27"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Cylinder w/ Etched Beige inner glass candle
Shade Material Glass
Chain Length 72"
Weight 8 lbs
Voltage 120V