Kichler KK42707OZ "Wickham" Mini Pendant
| Item: | KK42707OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $115.06 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 16-1/8" |
| Width | 5-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched Cased Opal |
| Suitable Installation | Dry |
| Weight | 3 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


