Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42706OZ "Wickham" Up Light Pendant

Item: KK42706OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22-1/2"
Width 20-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched White
Suitable Installation Dry
Weight 16 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No