X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42704OZ "Wickham" Large Foyer Chandelier

Item: KK42704OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 32-1/2"
Width 35-3/10"
Diameter 35-3/10"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Satin Etched Opal
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Suitable Installation Dry
Weight 24 lbs
Voltage 120V