X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42702OZ "Wickham" Mid Sized Chandelier

Item: KK42702OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $945.00

Price: $630.32 (Pricing is for Olde Bronze)



Details and Dimensions

Height 31-3/4"
Width 37-3/5"
Diameter 37-3/5"
Length 25-4/5"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Suitable Installation Dry
Weight 19 lbs
Voltage 120V