X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42701OZ "Wickham" Mid Sized Chandelier

Item: KK42701OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 23-3/5"
Width 26-3/5"
Diameter 26-3/5"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Suitable Installation Dry
Weight 14 lbs
Voltage 120V