X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42671CH "Liscomb" Down Light Pendant

Item: KK42671CH
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-1/4"
Width 26"
Length 13"
Number of Bulbs 8
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 400 W
Chain Length 36"
Voltage 120V
Weight 15 lbs
UL Listed Yes