X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42664CH "Liscomb" Mini Pendant

Item: KK42664CH
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-3/4"
Width 6"
Length 12"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Chain Length 36"
Voltage 120V
Weight 9 lbs
UL Listed Yes