Kichler KK42633CH "Parker Point" Large Foyer Chandelier

Item: KK42633CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,340.67



Details and Dimensions

Height 33-2/5"
Width 36"
Diameter 36"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Optical Crystal Column
Shade Organza Fabric
Shade Material Fabric
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Suitable Installation Dry
Weight 29 lbs
Voltage 120V