Kichler KK42631CH "Parker Point" Mid Sized Chandelier
| Item: | KK42631CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $720.36
Details and Dimensions
| Height | 24-1/2" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | K9 Optical Crystal Column |
| Shade | Organza Fabric |
| Shade Material | Fabric |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Suitable Installation | Dry |
| Weight | 21 lbs |
| Voltage | 120V |


