X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42630CH "Parker Point" Semi Flush Mount Ceiling Light

Item: KK42630CH
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 54"
Width 17"
Diameter 17"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Type Drum
Downrod Quantity 4
Downrod Length (2) 6'', (2) 12''
Suitable Installation Dry
Weight 7 lbs
Additional Information K9 Optical Crystal Accents Diffuser Included
Chain Length 1"